Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1602507
Zoro # G9295535
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. 0.323"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1602507
- Zoro # G9295535
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H5 |
Thread Length | 1-7/16" |
75% Thread Drill Size | 9.95 mm |
Shank Length | 1 7/16 in |
55% Thread Drill Size | 10.20 mm |
65% Thread Drill Size | 10.00 mm |
Thread Size | 7/16"-20 |
Tap Length Standard | ANSI |
Square Size | 0.2420 in |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-11/16" x 2" (HML.1-11/16)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406)
- WIHA Insulated Screwdriver Set, 10 pcs (32592)
- SUPERCUT Bandsaw Blade, 72.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (402735)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121900)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1601607)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (651)
- OSG Straight Flute Hand Tap, Plug, 4 (2411703)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1970300)
- OSG Straight Flute Hand Tap, Taper, 4 (1122400)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- Osg Taps