Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1602307
Zoro # G9295526
original price:
$16.33
14% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. 0.323"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1602307
- Zoro # G9295526
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
Thread Size | 7/16"-20 |
Tap Length Standard | ANSI |
Shank Length | 1 7/16 in |
Square Size | 0.2420 in |
75% Thread Drill Size | 9.95 mm |
55% Thread Drill Size | 10.20 mm |
65% Thread Drill Size | 10.00 mm |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.32"L, Blind Tap (0033-D)
- ERGODYNE Bag/Tote, Rolling Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/8-24 Nf (96206)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 5/32", Hex Bit (13874)
- OSG Straight Flute Hand Tap, Taper, 4 (1122400)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12604000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (24046)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1663600)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608607)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1973800)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19327)
- Osg Taps