Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1601707
Zoro # G2772939
original price:
$10.54
21% off
new price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1601707
- Zoro # G2772939
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
75% Thread Drill Size | 8.50 mm |
Tap Length Standard | ANSI |
Shank Length | 1 1/2 in |
Square Size | 0.2860 in |
Thread Size | 3/8"-24 |
55% Thread Drill Size | 11/32 in |
65% Thread Drill Size | R |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Plug, Overall Length 2 29/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Orbital Sander, 1.9 lb, 0.28hp, 0.09 in (7100259232)
- CRAFTSMAN Sockets, 1/2" Drive 28mm 12 Point Shallo (CMMT44276)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (10-24 mm) (SHD92108)
- RUKO Jig Saw Blade, 4"X1/Jig Saw Blade, 4", PK5 (3218072)
- OSG Straight Flute Hand Tap, Plug, 4 (862)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121500)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105400308)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1005300)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1974100)
- OSG Straight Flute Hand Tap, Plug, 4 (1734200)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305814)
- Osg Straight Flute 4-Flute Taps