Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1594701
Zoro # G9297836
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1594701
- Zoro # G9297836
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | Not Rated |
Thread Length | 2" |
Thread Size | 3/4"-10 |
Tap Length Standard | ANSI |
75% Thread Drill Size | 16.50 mm |
55% Thread Drill Size | 17.20 mm |
Shank Length | 2 in |
65% Thread Drill Size | 16.90 mm |
Square Size | 0.4420 in |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3/4 in x 2-15/16 in Knock Out Draw Stud (304AVBBP)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-626)
- LENOX Hole Saw, General Purpose, 1-3/8" dia. (LXAH4138)
- HOME PLUS 1 pc 6 in 1 6-in-1 Screwdriver (DR71900)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1125008)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025100)
- OSG Straight Flute Hand Tap, Taper, 4 (1024800)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1009300)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1970501)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120608)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1137700)
- Osg Taps