Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1593700
Zoro # G3610336
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. 0.480"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1593700
- Zoro # G3610336
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-13/16" |
Thread Size | 5/8"-11 |
75% Thread Drill Size | 13.60 mm |
65% Thread Drill Size | 13.90 mm |
55% Thread Drill Size | 14.20 mm |
Square Size | 0.3600 in |
Shank Length | 1 25/32 in |
Tap Length Standard | ANSI |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 6 Piece 3/8" Drive Impact Driver Set (1140D)
- VICTORINOX SWISS ARMY Cyber Tool (1.7725.T-X1)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4, 3 (63-726)
- KNIPEX Pliers Wrenches, Tongue/Groove, 180 mm L (86 02 180)
- OSG Straight Flute Hand Tap, Taper, 4 (1024200)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1604807)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1977600)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (643)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025108)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1124100)
- Osg Straight Flute 4-Flute Taps