Shop All Extension Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1293601
Zoro # G9299735
original price:
$133.90
7% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.759"
- Tap Chamfer Plug
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1293601
- Zoro # G9299735
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.759" |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
Overall Length | 10" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
Thread Size | 3/4"-10 |
Shank Length | 7 13/64 in |
55% Thread Drill Size | 17.20 mm |
65% Thread Drill Size | 16.90 mm |
75% Thread Drill Size | 16.50 mm |
Square Size | 0.5680 in |
Tap Length Standard | ANSI |
Size | 3/4" |
Description
Extension Tap, Thread Size 3/4 In.-10, UNC, Overall Length 10 in, High Speed Steel, Black Oxide, Right Hand, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Screw Point Switch Bit Head Only (ETS375)
- MILWAUKEE TOOL 150' Laser Distance Meter (48-22-9802)
- BIG HORN 3/4 Inch x 3/8 Inch Standard Track Miter Gauge (14600)
- MITUTOYO Mitutoyo 21AAA012 M2.5 Outer Shank to 4-48 Inner Thread Adapter (21AAA012)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (1767901)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1765201)
- OSG Spiral Point Tap, Plug 3 Flutes (1765501)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1653004908)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1-8 Tap Thread Size, TiAlN Coated (137857 1-8)
- Osg Extension Taps