Shop All Extension Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1293201
Zoro # G9299717
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. 0.633"
- Tap Style Straight Flute (Hand)
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1293201
- Zoro # G9299717
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.633" |
Tap Dimension Type | Inch |
Tap Size | 5/8" |
Overall Length | 10" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 13.60 mm |
Square Size | 0.4750 in |
Shank Length | 7 25/64 in |
Thread Size | 5/8"-11 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 14.20 mm |
65% Thread Drill Size | 13.90 mm |
Size | 5/8" |
Description
Extension Tap, Thread Size 5/8 In.-11, UNC, Overall Length 10 in, High Speed Steel, Black Oxide, Right Hand, 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7B-E)
- PRINCE Valves With Spring Centers Included (RD-2575-T4-ESA1)
- DRILL AMERICA #1-#60 60Pc. HSS Jobber Length Drill Blank Set (DWD60J-DB-SET)
- KO-KEN Socket 21/32 6 Point 77mm 1/2 Sq. Drive (4300A-21/32)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes (1653504908)
- OSG Spiral Flute Tap, M12-1.75, Modified Bottoming, Metric Coarse, V (1652006708)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1653002108)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- Osg Extension Taps