Shop All Extension Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1292001
Zoro # G9299656
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.507"
- Tap Thread Size 1/2"-13
- Tap Style Straight Flute (Hand)
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1292001
- Zoro # G9299656
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Shank Dia. | 0.507" |
Tap Thread Size | 1/2"-13 |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Overall Length | 6" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
Square Size | 0.3790 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 27/64 in |
Shank Length | 3 35/64 in |
65% Thread Drill Size | 11.00 mm |
Size | 1/2" |
Description
Extension Tap, Thread Size 1/2 In.-13, UNC, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 7/16-20 UNJF (RPT-6)
- DRILL AMERICA 1"-20 Carbon Steel Hex Die (DWTSH1-20)
- MILWAUKEE TOOL Retractable Starter Bit (49-56-8025)
- DRILL AMERICA Bridge (Construction) Reamer 13/16" Magnetic Hex Shank Bridge Reamer (KFDRB13/16HEX-MAG)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652005108)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1293601)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768101)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1111800701)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1298700)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (22933)
- Osg Taps