Shop All Extension Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1291201
Zoro # G9299622
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1291201
- Zoro # G9299622
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 10" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 5/16 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
Shank Length | 8 7/64 in |
Square Size | 0.2850 in |
Size | 3/8" |
Description
Extension Tap, Thread Size 3/8 In.-16, UNC, Overall Length 10 in, High Speed Steel, Black Oxide, Right Hand, 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X50)
- DEWALT 1/2" VSR Pistol Grip Drill with E-Clutch Anti-Lock Control (DWD220)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3241-4)
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (477351)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- Osg Extension Taps