Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1141300
Zoro # G2772519
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1141300
- Zoro # G2772519
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H5 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 8.40 mm |
65% Thread Drill Size | P |
75% Thread Drill Size | 5/16 in |
Thread Size | 3/8"-16 |
Square Size | 0.2850 in |
Shank Length | 1 1/2 in |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4240)
- ROBERTS Fatso Fixed Straight Utility Knife (10-218F)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Blue, Mag. (5NNE6)
- DRILL AMERICA m18x1.5 1-1/2"OD HSS Round Die (DWTMR112-18X1.5)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105600708)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121600)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1690500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135600)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608507)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603007)
- CLEVELAND Straight Flute Hand Tap, 3/8"-24, Bottoming, Plug, Taper, 4 Flutes (C54600)
- Osg Taps