Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1138208
Zoro # G9297373
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-6
- Shank Dia. 1.108"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1138208
- Zoro # G9297373
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-6 |
Shank Dia. | 1.108" |
Tap Size | 1-3/8" |
Tap Dimension Type | Inch |
Overall Length | 6-1/16" |
Pitch Diameter Limit | H4 |
Thread Length | 3" |
Thread Size | 1 3/8"-6 |
Tap Length Standard | ANSI |
Square Size | 0.8310 in |
65% Thread Drill Size | 1.2343 in |
75% Thread Drill Size | 1.2126 in |
Shank Length | 2 7/8 in |
Size | 1-3/8 |
Description
Straight Flute Tap, Thread Size 1 3/8 In.-6, UNC, Plug, Overall Length 6 1/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 1.2126 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52207)
- GREENFIELD THREADING Bridge Reamer w/Hex Nut Shank (C36014)
- STEEL CITY TROWELS BY BON Bon 66-178 Finish Trowel, Square, Blue Steel, 14 X 4, Wood (66-178)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1" (KTI-41332)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1972000)
- OSG Straight Flute Hand Tap, Plug, 4 (1974301)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- OSG Straight Flute Hand Tap, Taper, 4 (1110008)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1120700)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122408)
- Osg Straight Flute 4-Flute Taps