Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1137000
Zoro # G2857601
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-7
- Shank Dia. 0.896"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1137000
- Zoro # G2857601
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/8"-7 |
Shank Dia. | 0.896" |
Tap Size | 1-1/8" |
Tap Dimension Type | Inch |
Overall Length | 5-7/16" |
Pitch Diameter Limit | H4 |
Thread Length | 2-9/16" |
Tap Length Standard | ANSI |
Square Size | 0.6720 in |
75% Thread Drill Size | 0.9858 in |
65% Thread Drill Size | 1.0044 in |
Thread Size | 1 1/8"-7 |
Shank Length | 2 15/32 in |
Size | 1-1/8" |
Description
Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Plug, Overall Length 5 13/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/8 in, 75 Percent Thread Drill Size 0.9858 in, Thread Limit H4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Indexable Insert Drill (DR1937)
- TEKTON 13 x 15 mm 45-Degree Offset Box End Wrench (WBE24313)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/16 (47720)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11662)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1977600)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608507)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (3147203)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1602307)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1125100)
- OSG Straight Flute Hand Tap , 7/8"-14 , Plug , 4 Flutes, UNF (1663900)
- OSG Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (1662600)
- Osg Straight Flute 4-Flute Taps