Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1124008
Zoro # G9296314
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Shank Dia. 0.480"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1124008
- Zoro # G9296314
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
Thread Size | 5/8"-18 |
Square Size | 0.3590 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 14.80 mm |
65% Thread Drill Size | 37/64 in |
75% Thread Drill Size | 14.50 mm |
Shank Length | 1 25/32 in |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Plug, Overall Length 3 25/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (48217)
- CHAMPION CUTTING TOOL CHAMPION FINAL DRIVE GEAR FOR AC35 (AC3512)
- RUKO 3" Bi-Metal High Speed Steel Hole Saw (106076)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608407)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140208)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (3110408)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602807)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120801)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1600707)
- IRWIN Straight Flute Tap, 7/8"-9, Carbon Steel (1461)
- Osg Taps