Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1122205
Zoro # G0606529
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1122205
- Zoro # G0606529
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.318" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3.160" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/16" |
Shank Length | 1 7/16 in |
65% Thread Drill Size | 10.00 mm |
Thread Size | 7/16"-20 |
55% Thread Drill Size | 10.20 mm |
75% Thread Drill Size | 9.95 mm |
Tap Length Standard | ANSI |
Square Size | 0.2420 in |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 25-Blade extra long 12" Feeler Gauge Set (000F)
- BIG HORN 9 Inch Woodworkers Bench Vise (19310)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 21 mm (32101)
- WESTWARD Nut Driver Set, 2 Pieces, SAE, Hollow (10J250)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971800)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734500)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1014500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1413)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1680900)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122501)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302217)
- Osg Taps