Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1122200
Zoro # G7506195
original price:
$18.84
24% off
new price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. 0.323"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1122200
- Zoro # G7506195
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/16" |
Tap Length Standard | ANSI |
65% Thread Drill Size | 10.00 mm |
Thread Size | 7/16"-20 |
55% Thread Drill Size | 10.20 mm |
Square Size | 0.2420 in |
75% Thread Drill Size | 9.95 mm |
Shank Length | 1 7/16 in |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 13/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE9)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/4" Dia., Plastic (GNH5-HEX5S3A---)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M09)
- STARRETT Center Punch (264D)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (8330061)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1025901)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1063200)
- OSG Straight Flute Hand Tap , 3/8"-16 , Bottoming , 4 Flutes, UNC (1661000)
- OSG Straight Flute Hand Tap, Plug, 4 (1975201)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121201)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62047)
- Osg Taps