Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1121000
Zoro # G8631621
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1121000
- Zoro # G8631621
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
Thread Size | 5/16"-24 |
55% Thread Drill Size | 9/32 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | I |
Shank Length | 1 3/8 in |
65% Thread Drill Size | J |
Square Size | 0.2380 in |
Size | 5/16" |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size I, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Impact Universal Joint (SIA12102)
- TEKTON 11/32 Inch Stubby Combination Wrench (18044)
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11850)
- OSG Straight Flute Hand Tap, Taper, 4 (1014800)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1974700)
- OSG Straight Flute Hand Tap, Plug, 4 (1123401)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1135500)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1123808)
- OSG Straight Flute Hand Tap , 3/8"-16 , Bottoming , 4 Flutes, UNC (1661000)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971401)
- Osg Straight Flute 4-Flute Taps