Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1120401
Zoro # G9173796
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1120401
- Zoro # G9173796
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 5.45 mm |
Thread Size | 1/4"-28 |
Tap Length Standard | ANSI |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
Shank Length | 1 5/16 in |
Square Size | 0.1900 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3 Piece Plastisol Grip Pliers and Cutter Set Plastisol Grips Handle (J228GS)
- BIG HORN 3 in 1 Countersink Set (19555)
- MORSE 1-3/8" Bi-Metal Hole Saw (MHS22)
- DRILL AMERICA 15/64"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (D/AA/CX615/64)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120201)
- OSG Straight Flute Hand Tap, Plug, 4 (2411703)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1135500)
- OSG Straight Flute Hand Tap, Plug, 4 (1974000)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1014700)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1974700)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1970401)
- Osg Taps