Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1120400
Zoro # G7545386
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1120400
- Zoro # G7545386
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Shank Length | 1 5/16 in |
75% Thread Drill Size | 5.45 mm |
65% Thread Drill Size | 7/32 in |
Square Size | 0.1900 in |
Thread Size | 1/4"-28 |
55% Thread Drill Size | 5.70 mm |
Tap Length Standard | ANSI |
Size | 1/4" |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Stubby Philips Driver, P1 Tip, 1/4 in. Square Drive (SP1)
- MARSHALLTOWN Stainless Steel, Taping Knife, 12"X3-1/8" (4512SD)
- URREA 3/4" drive 6-point short impact socket 1-7/16" (7523)
- WALTER MEIER HOLDING AG Bash Cross Pein Hammer 2 Lb. Head (30216)
- OSG Straight Flute Hand Tap, Taper, 4 (1123000)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1112)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12604700)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604007)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (853)
- OSG Straight Flute Hand Tap, Plug, 4 (1975800)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF6)
- Osg Taps