Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1120101
Zoro # G3073052
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1120101
- Zoro # G3073052
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Shank Length | 1 5/16 in |
55% Thread Drill Size | #3 |
Tap Length Standard | ANSI |
Square Size | 0.1900 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket , 3/8 Sq Dr 15 mm Mag (M21501)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #56 (46126)
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 14/18, PK3 (ZWEP321418MC)
- GERBER Axe, Flat Head, Forged Steel, 23-5/8 in. (31-002651N)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1970900)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1142800)
- OSG Straight Flute Hand Tap, Plug, 4 (1025205)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1970500)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1111300)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (741)
- Osg Taps