Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1111300
Zoro # G2772701
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111300
- Zoro # G2772701
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
Tap Length Standard | ANSI |
75% Thread Drill Size | 5/16 in |
Shank Length | 1 1/2 in |
Square Size | 0.2850 in |
Size | 3/8 |
Pitch Diameter Limit | H2 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/32" HSS Taper Length Drill Bit (DWDTL31/32)
- KLEIN TOOLS Drift Punch, 8-Inch (66340)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (40428)
- RAPIDAIR Maxline Bending Tool, 14 in (M8096)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739500)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025101)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1680800)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (982)
- OSG Straight Flute Hand Tap, Plug, 4 (1123401)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15285)
- Osg Straight Flute 4-Flute Taps