Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1025201
Zoro # G7607731
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1025201
- Zoro # G7607731
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #21 |
Square Size | 0.1510 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 4.15 mm |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Utility Blades, Heavy-Duty, PK10 (091470)
- PERFORMANCE TOOL 107pc HOME & AUTO TOOL SET (PTW1532)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X20)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1970100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495403)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800900)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604007)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1123201)
- OSG Straight Flute Hand Tap, Plug, 4 (1971301)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1974300)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1063200)
- Osg Straight Flute 4-Flute Taps