Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1024900
Zoro # G7529566
original price:
$5.69
9% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1024900
- Zoro # G7529566
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Tap Length Standard | ANSI |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
Square Size | 0.1510 in |
Thread Size | #10-24 |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #25 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Driver Bit and Nut Setter Set, 6 pieces (V4N2B3)
- SIMONDS Long Angle Lathe File, 12in.L, Natural (73256000)
- WESTWARD 4-3/8" Bright Jobber Length Drill Bit (6NRN6)
- CRESCENT SCKT 3/4"" DR 15/16"" 12PT (CDS92N)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120901)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122101)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (3110108)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121201)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1843)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1137000)
- Osg Straight Flute 4-Flute Taps