Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 1014601
Zoro # G2771505
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-36
- Shank Dia. 0.168"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1014601
- Zoro # G2771505
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-36 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H2 |
Square Size | 0.1310 in |
Thread Size | #8-36 |
55% Thread Drill Size | #27 |
Shank Length | 1 5/32 in |
65% Thread Drill Size | 9/64 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 9/64 in |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-36, UNF, Plug, Overall Length 2 3/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 9/64 in, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- MILWAUKEE TOOL 5/32" Thunderbolt Black Oxide Drill Bit (48-89-2716)
- MILWAUKEE TOOL Bit Extension 12" (48-28-4006)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 27mm Deep S (CMMT12087)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1600807)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1125200)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1973801)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121900)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22644)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1413)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- Osg Taps