Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1005500
Zoro # G2772178
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Shank Dia. 0.220"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1005500
- Zoro # G2772178
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | 0.220" |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H1 |
Thread Length | 15/16" |
Shank Length | 1 1/4 in |
65% Thread Drill Size | 4.60 mm |
75% Thread Drill Size | 4.45 mm |
Square Size | 0.1640 in |
55% Thread Drill Size | #13 |
Tap Length Standard | ANSI |
Thread Size | #12-24 |
Size | #12 |
Description
Straight Flute Tap, Thread Size #12-24, UNC, Plug, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/16 X. 291 X .245 X 3/4 X 2 Taper 3/4 Spiral Flute Pipe Reamer (2006-2014)
- DRILL AMERICA 1-3/16" HSS Straight Flute Shell Reamer (DWRRS1-3/16)
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4922FL)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (82059D2B123910)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (12602500)
- OSG Straight Flute Hand Tap, Taper, 4 (1025401)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (753)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (852)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1014500)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1009300)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1739)
- Osg Straight Flute 4-Flute Taps