Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1004900
Zoro # G2772239
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1004900
- Zoro # G2772239
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H1 |
Thread Size | #10-24 |
Shank Length | 1 5/16 in |
65% Thread Drill Size | #23 |
Square Size | 0.1510 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | #21 |
75% Thread Drill Size | #23 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #23, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Battery Charger For Li-Ion 12V (55193)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 30 in D x 36-3/4 in H (2-656990)
- KRAFT TOOL Concrete Groover, Bronze/Wood, 1/4 Radius (CF314)
- ZORO SELECT End Mill, 1 in.4 Flutes, TiCN (206-001263)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1664000)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1975601)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1024900)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1005300)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411603)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123501)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (882)
- Osg Taps