Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1002
Zoro # G9298667
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.25
- Shank Dia. 10.50mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1002
- Zoro # G9298667
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.25 |
Shank Dia. | 10.50mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 80.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 38.00mm |
Square Size | 8.00 mm |
Tap Length Standard | JIS |
Thread Size | M14x1.25 |
Shank Length | 40.00 mm |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x1.25, Metric Fine, Plug, Overall Length 88.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 13 Piece SAE L-Shape Hex Key Set, 12713 (12713)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 US)
- WELLER Crescent 3 in. L X 1/2 in. drive Extension 1 pc (CDTA11C)
- ZORO SELECT Thread Insert Tool, Steel, 3" L (217-072595)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (3142303)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1973501)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (22831)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1603907)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136500)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973400)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27670)
- Osg Taps