Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 862
Zoro # G9299455
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.50
- Shank Dia. 8.50mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 862
- Zoro # G9299455
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.50 |
Shank Dia. | 8.50mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 82.00mm |
Thread Length | 38.00mm |
Shank Length | 34.00 mm |
65% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.50 mm |
Square Size | 6.50 mm |
Thread Size | M12x1.5 |
Tap Length Standard | JIS |
55% Thread Drill Size | 10.90 mm |
Size | M12 |
Pitch Diameter Limit | Not Rated |
Description
Straight Flute Tap, Thread Size M12x1.5, Metric Fine, Plug, Overall Length 82.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER PRECIFLEX mounting screw for ER20, Includes Pt15703 3x15 oring (0.000.770)
- INSIZE Machinist Square, 5-29/32 x 3-29/32" Sz (4745-1150)
- MILWAUKEE TOOL M18 FUEL 15 Gauge Finish Nailer Kit (2839-21CT)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792746)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1602407)
- OSG Straight Flute Hand Tap, Plug, 4 (1262)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140800)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973400)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1120601)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105600608)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (22831)
- Osg Straight Flute 4-Flute Taps