Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 662
Zoro # G2098647
original price:
$10.66
12% off
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8-0.75
- Shank Dia. 6.20mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 662
- Zoro # G2098647
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-0.75 |
Shank Dia. | 6.20mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 62.00mm |
Thread Length | 20.00mm |
Pitch Diameter Limit | Not Rated |
65% Thread Drill Size | 7.37 mm |
75% Thread Drill Size | 7.27 mm |
Shank Length | 35.00 mm |
Square Size | 5.00 mm |
Tap Length Standard | JIS |
Thread Size | M8x0.75 |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x0.75, Metric Fine, Plug, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 7.27 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-60 HSS 4 Flute Machine Countersink (DEWMSK1-60)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 5/8 in dia (H-38FG)
- WESTWARD Cross Pein Hammer, 2-1/2 lb., 16 In, Steel (24Z039)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-3/8 (53188)
- OSG Straight Flute Hand Tap , M14-1.25 , Plug , 4 Flutes, Metric Fine (1974900)
- OSG Straight Flute Hand Tap , M5-0.80 , Plug , 4 Flutes, Metric Coarse (1970700)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1971600)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1125201)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1605007)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22628)
- OSG Straight Flute Hand Tap, Taper, 4 (1110000)
- Osg Taps