Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 3146803
Zoro # G2769195
original price:
$9.22
9% off
new price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Material Cobalt
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3146803
- Zoro # G2769195
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | Not Rated |
Thread Length | 7/8" |
Square Size | 0.1510 in |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNS, Plug, Overall Length 2 11/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #25, Thread Limit 2B+, Class of Fit 2B+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8in-26 UNS HSS Plug Tap and Q HSS Drill Bit Kit (POUFS3/8-26)
- EAGLE TAPTEK CUTTING TOOLS 35/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-035-I)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/2" SAE Socket, 6 Points (KTI-23148)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #26 (54036)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603407)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660300)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1024908)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (24046)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1024301)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- Osg Straight Flute 4-Flute Taps