Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 3146203
Zoro # G2769256
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material Cobalt
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3146203
- Zoro # G2769256
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H7 |
Thread Length | 7/8" |
65% Thread Drill Size | #23 |
Square Size | 0.1510 in |
75% Thread Drill Size | #25 |
Thread Size | #10-24 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #21 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNS, Plug, Overall Length 2 11/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #25, Thread Limit H7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON JPW/JET Multi-Purpose Vise, Size: 5-1/2in., Model: 550P, Item number: (28824)
- BON TOOL Bon 11-393 Mortar Pan, Polyethylene 30" X 30" X 7" (11-393)
- PICARD Riveting Cross Peen Hammer, 18 oz. (032700-0500)
- KD TOOLS 1/4" Drive Hex Bit Socket Set, Metric, 6 pcs (80321)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- OSG Straight Flute Hand Tap, Plug, 4 (1977000)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1977500)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121201)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1025400)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1690500)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- Osg Straight Flute 4-Flute Taps