Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1978600
Zoro # G9298624
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M36-4.00
- Shank Dia. 29.56mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1978600
- Zoro # G9298624
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M36-4.00 |
Shank Dia. | 29.56mm |
Tap Size | M36 |
Tap Dimension Type | Metric |
Overall Length | 154.00mm |
Pitch Diameter Limit | D9 |
Thread Length | 76.00mm |
Tap Length Standard | ANSI |
Square Size | 23.50 mm |
75% Thread Drill Size | 32.10 mm |
65% Thread Drill Size | 32.62 mm |
Shank Length | 74.00 mm |
Thread Size | M36x4 |
Size | M36 |
Description
Straight Flute Tap, Thread Size M36x4, Metric Coarse, Plug, Overall Length 154.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 60.00 mm, 75 Percent Thread Drill Size 32.10 mm, Thread Limit D9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Belt Hook (42-70-5150)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32825)
- KLEIN TOOLS Canvas Bucket, All-Purpose with Swivel Snap and Drain Holes, 12-Inch (5109SLR)
- JET Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 115/230V AC V, 1.75 hp HP (JWBS-15)
- OSG Straight Flute Hand Tap, Plug, 4 (1140100)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121808)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1025700)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739500)
- OSG Straight Flute Hand Tap, Plug, 4 (1971901)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1660600)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025108)
- Osg Taps