Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1977000
Zoro # G3668201
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.30mm
- Tap Thread Size M20-2.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1977000
- Zoro # G3668201
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 16.30mm |
Tap Thread Size | M20-2.50 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 115.00mm |
Pitch Diameter Limit | D7 |
Thread Length | 51.00mm |
Square Size | 12.42 mm |
55% Thread Drill Size | 18.20 mm |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 45/64 in |
Tap Length Standard | ANSI |
Shank Length | 52.00 mm |
Thread Size | M20x2.5 |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric Coarse, Plug, Overall Length 113.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 38.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Pink, Length (In.): .74 (U38XRT)
- FOWLER 6"/150mm Ultra-Cal VI Electronic Caliper with Lifetime Warranty (541001770)
- PFERD 8" File Set 531-WRU - (5 Machinist files in pouch) (16078)
- ZORO SELECT Floor Mount Vibration Isolator, Neoprene (4C961)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800900)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1680900)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973401)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1650900)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1123201)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1600207)
- Osg Taps