Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1974600
Zoro # G3656947
original price:
$25.29
9% off
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.50
- Shank Dia. 9.30mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1974600
- Zoro # G3656947
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.50 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Pitch Diameter Limit | D11 |
Thread Length | 42.00mm |
55% Thread Drill Size | 10.90 mm |
Square Size | 6.98 mm |
Thread Size | M12x1.5 |
Shank Length | 39.00 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.50 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.5, Metric Fine, Plug, Overall Length 85.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5-Tool Pry Bar Wall Hanger (OPW11305)
- HHIP 7/16-14NC H3 3 Flute Spiral Point Plug Tap (1011-6114)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2142D)
- MALCO AV6 Left Offset Cut Aviation Snip (AV6)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (2495303)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1970800)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120400)
- OSG Straight Flute Hand Tap , 5/16"-24 , Plug , 4 Flutes, UNF (1660700)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1413)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734000)
- OSG Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (1122100)
- Osg Straight Flute 4-Flute Taps