Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1974000
Zoro # G3691432
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Shank Dia. 9.68mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1974000
- Zoro # G3691432
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.25 |
Shank Dia. | 9.68mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 2-15/16" |
Thread Length | 32.00mm |
Pitch Diameter Limit | D10 |
75% Thread Drill Size | 11/32 in |
55% Thread Drill Size | 9.10 mm |
65% Thread Drill Size | 8.90 mm |
Shank Length | 39.00 mm |
Square Size | 7.26 mm |
Tap Length Standard | ANSI |
Thread Size | M10x1.25 |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.25, Metric Fine, Plug, Overall Length 74.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Screwdriver Set, 6Pc R Phillips (9600AR)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/8 (C22745)
- VAUGHAN Rig Builders Hatchet, 28 oz., 17-1/2" L (RB)
- J.W. WINCO DIN98-ST-16-E Revolving Handle Steel (16WG57/E)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (881)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1135500)
- OSG Straight Flute Hand Tap, Plug, 4 (1971301)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1734300)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973401)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1121208)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14385)
- Osg Straight Flute 4-Flute Taps