Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1739300
Zoro # G3704127
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-20
- Tap Chamfer Plug
- Tap Material Cobalt
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1739300
- Zoro # G3704127
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-20 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
Thread Size | 1/2"-20 |
Square Size | 0.2740 in |
55% Thread Drill Size | 11.80 mm |
Tap Length Standard | ANSI |
Shank Length | 1 11/16 in |
75% Thread Drill Size | 11.40 mm |
65% Thread Drill Size | 11.60 mm |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Plug, Overall Length 3 11/32 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-478 Invert Groover, 6" Diameter (12-478)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1IN (C17062)
- GENERAL TOOLS Adj Glass Oval Inspec Mirror (558)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-U (45791)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122200)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (3142303)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1136000)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125300)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120501)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (8187-10)
- Osg Taps