Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1734100
Zoro # G3730544
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Material Cobalt
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1734100
- Zoro # G3730544
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
Tap Length Standard | ANSI |
Shank Length | 1 19/32 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7166)
- OLSON SAW BLADE BAND 64.5X1/2"" 14T (HB71764DB)
- DEWALT Marking Chalk, Permanent, Red, 2.5 lb. (DWHT72716)
- GROZ Punch Hollow Set, Leather, 6 pcs. (26391)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1605007)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1812800)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1605207)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3142803)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1970800)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025100)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (992)
- Osg Straight Flute 4-Flute Taps