Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1660500
Zoro # G3647734
original price:
$8.99
24% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1660500
- Zoro # G3647734
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
Shank Length | 1 3/8 in |
75% Thread Drill Size | F |
55% Thread Drill Size | I |
Tap Length Standard | ANSI |
Thread Size | 5/16"-18 |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNS, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, SAE, 5/8" Head Sz (05020080001)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #19 (C03019)
- CHANNELLOCK 10 in Straight Jaw Tongue and Groove Plier, Smooth (415)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- OSG Straight Flute Hand Tap, Plug, 4 (1123700)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1120200)
- OSG Straight Flute Hand Tap , 5/16"-18 , Plug , Bright , 4 Flutes (6015600)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122000)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971601)
- OSG Straight Flute Hand Tap, Plug, 4 (1971901)
- Osg Straight Flute 4-Flute Taps