Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1604107
Zoro # G9295632
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Shank Dia. 0.480"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1604107
- Zoro # G9295632
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
Thread Size | 5/8"-18 |
Square Size | 0.3600 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 14.80 mm |
65% Thread Drill Size | 37/64 in |
Shank Length | 1 25/32 in |
75% Thread Drill Size | 14.50 mm |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Plug, Overall Length 3 25/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Set Box, Steel, Red, 35 in W x 15-1/4 in D x 5-1/2 in H (J5896R)
- DRILL AMERICA DWCT342 7/8" HSS 2 Flute Single End End Mill (DWCT342)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-5/8 (MHSTK42)
- BOA 17030 MICRO GRABIT, 4 PC SET (BO17030)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1124000)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1663600)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1600707)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1004208)
- OSG Straight Flute Hand Tap, Plug, 4 (1124001)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- Osg Taps