Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1502
Zoro # G9298895
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-2.50
- Shank Dia. 17.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1502
- Zoro # G9298895
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M22-2.50 |
Shank Dia. | 17.00mm |
Tap Size | M22 |
Tap Dimension Type | Metric |
Overall Length | 115.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 55.00mm |
55% Thread Drill Size | 51/64 in |
Square Size | 13.00 mm |
75% Thread Drill Size | 19.50 mm |
Shank Length | 52.00 mm |
Tap Length Standard | JIS |
65% Thread Drill Size | 25/32 in |
Thread Size | M22x2.5 |
Size | M22 |
Description
Straight Flute Tap, Thread Size M22x2.5, Metric Coarse, Plug, Overall Length 115.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 38.00 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1295600)
- KIPP Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A31X50)
- MITUTOYO Dial indicators, 0.01-30 mm (2052A-19)
- SUNEX 1/4", 3/8" Drive Adj T-Handle Speed Set, 2 pcs (9727)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120501)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105500408)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680700)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (3142303)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- OSG Straight Flute Hand Tap, Plug, 4 (1975800)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121300)
- Osg Taps