Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1262
Zoro # G9298782
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 14.00mm
- Tap Thread Size M18-2.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1262
- Zoro # G9298782
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 14.00mm |
Tap Thread Size | M18-2.00 |
Tap Size | M18 |
Tap Dimension Type | Metric |
Overall Length | 95.00mm |
Thread Length | 45.00mm |
Pitch Diameter Limit | Not Rated |
Thread Size | M18x2 |
Square Size | 11.00 mm |
Shank Length | 45.00 mm |
Tap Length Standard | JIS |
Size | M18 |
Description
Straight Flute Tap, Thread Size M18x2, Metric Fine, Plug, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37.00 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 5/16-24 (14129)
- DRILL AMERICA 7/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F7/16)
- WESTWARD 1/2" Drive Impact Socket Set, Metric, 14 pcs (4PRG5)
- STANLEY Stanley® 3-In-1 Mobile Tool Box (STST18613)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1970400)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025508)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121900)
- OSG Straight Flute Hand Tap , M14-1.25 , Plug , 4 Flutes, Metric Fine (1974900)
- OSG Straight Flute Hand Tap, Taper, 4 (1024800)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1973501)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11549)
- Osg Straight Flute 4-Flute Taps