Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1145500
Zoro # G9297653
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.697"
- Tap Thread Size 7/8"-9
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1145500
- Zoro # G9297653
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.697" |
Tap Thread Size | 7/8"-9 |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | H6 |
65% Thread Drill Size | 25/32 in |
Square Size | 0.5220 in |
Thread Size | 7/8"-9 |
55% Thread Drill Size | 51/64 in |
Shank Length | 2 5/32 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 19.50 mm |
Size | 7/8 |
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Plug, Overall Length 4 21/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED PLASTIC PIPE BEVELER 04398 (BT2)
- RIDGID Motor, 115V W/Gearbox (72587)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MESB)
- AERIAL TOOL BIN Tool Organizer, Plastic, Orange (ATB-1312)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1110200)
- OSG Straight Flute Hand Tap , M6-1.00 , Plug , 4 Flutes, Metric Coarse (1971000)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1025201)
- OSG Straight Flute Hand Tap, Plug, 4 (1025205)
- OSG Straight Flute Hand Tap, Plug, 4 (1971901)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971800)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19261)
- Osg Taps