Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1138200
Zoro # G9297364
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1.108"
- Tap Thread Size 1-3/8"-6
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1138200
- Zoro # G9297364
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 1.108" |
Tap Thread Size | 1-3/8"-6 |
Tap Size | 1-3/8" |
Tap Dimension Type | Inch |
Overall Length | 6-1/16" |
Pitch Diameter Limit | H4 |
Thread Length | 3" |
65% Thread Drill Size | 1.2343 in |
Thread Size | 1 3/8"-6 |
Tap Length Standard | ANSI |
Shank Length | 2 7/8 in |
Square Size | 0.8310 in |
75% Thread Drill Size | 1.2126 in |
Size | 1-3/8 |
Description
Straight Flute Tap, Thread Size 1 3/8 In.-6, UNC, Plug, Overall Length 6 1/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 1.2126 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-3/4 (MHSTK76)
- SUNEX 3/4" Drive Impact Socket 6 (458D)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x1x2-1/2 (C61887)
- MILWAUKEE TOOL Milwaukee® 49-56-0177 3-1/8" Hole Dozer„¢ Bi-Metal Hole Saw (49-56-0177)
- OSG Straight Flute Hand Tap, Plug, 4 (1025205)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1973501)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1973801)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1970800)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C55112)
- Osg Straight Flute 4-Flute Taps