Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1124905
Zoro # G0607177
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1124905
- Zoro # G0607177
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4.250" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
Square Size | 0.4420 in |
55% Thread Drill Size | 17.20 mm |
65% Thread Drill Size | 16.90 mm |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50 mm |
Tap Length Standard | ANSI |
Shank Length | 2 in |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 26-1/2, 10 Pockets (R-11A)
- WIHA Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in. (32258)
- EKLIND 7/32" Tip Size, 2 3/4 in Long, 6 PK (87860)
- TOOLPRO 5 in Hammer Head Joint Knife (TP03240)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1592100)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1970900)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660300)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1122500)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122600)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1125200)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54385)
- Osg Straight Flute 4-Flute Taps