Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1120701
Zoro # G9173805
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1120701
- Zoro # G9173805
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Square Size | 0.2380 in |
65% Thread Drill Size | 17/64 in |
Shank Length | 1 3/8 in |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Tap Length Standard | ANSI |
55% Thread Drill Size | I |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x54in.L (ESP75054)
- INGERSOLL-RAND Type 1 Die Grinder, 3/8 in NPT Female Air Inlet, 1/4" and 6mm Collet, Heavy Duty, 18,000 RPM (M2X180RH63)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88212)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 15mm (84495)
- OSG Straight Flute Hand Tap, Taper, 4 (1122700)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12603200)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105700608)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1024400)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (3110108)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136801)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143808)
- Osg Taps