Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1110700
Zoro # G2772747
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1110700
- Zoro # G2772747
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H2 |
Square Size | 0.2380 in |
75% Thread Drill Size | F |
Tap Length Standard | ANSI |
55% Thread Drill Size | I |
Shank Length | 1 3/8 in |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #18 3-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRP6)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 35/64 (55435)
- EAGLE TAPTEK CUTTING TOOLS 8in TPI 32 BOTTOM HAND TAP (HT-832-B-I)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/4 inch (R101/4)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (2494503)
- OSG Straight Flute Hand Tap, Plug, 4 (1971301)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12801100)
- OSG Straight Flute Hand Tap, Plug, 4 (662)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136500)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1975000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1142600)
- Osg Straight Flute 4-Flute Taps