Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1024300
Zoro # G7562843
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1024300
- Zoro # G7562843
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H3 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
Square Size | 0.1310 in |
Shank Length | 1 5/32 in |
75% Thread Drill Size | 3.40 mm |
65% Thread Drill Size | 3.50 mm |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPOWER Locking Clamps, U Shaped Jaws, 10" (209)
- EMPIRE LEVEL 6 Pocket Ruler-Stainless Steel (2730)
- DEWALT Drill Accessories, 9-3/10"L, 1/4" Shank (DWAMRA14)
- ROTHENBERGER 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (70164)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3144203)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 (24045)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1124908)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973400)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1970500)
- OSG Straight Flute Hand Tap, Plug, 4 (1025205)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- Osg Straight Flute 4-Flute Taps