Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1014305
Zoro # G2771575
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1014305
- Zoro # G2771575
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H2 |
Thread Length | 3/4" |
75% Thread Drill Size | 3.50 mm |
Shank Length | 1 5/32 in |
Square Size | 0.1310 in |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
55% Thread Drill Size | 3.60 mm |
Tap Length Standard | ANSI |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 3/32 in, High Speed Steel, TiN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.50 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee® Step Bit Kit - #1, #4 & #9 (GSBSET3)
- WOODWARD FAB Spoiler Roll for Bead Roller, Steel (BRSPOILS)
- WILLIAMS 3/8" Dr, 6mm Size, Metric Hex Bit Socket, 6 Pts (35172)
- IRWIN 12 Drill Bit Extension (88601)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1005700408)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121700)
- OSG Straight Flute Hand Tap, Plug, 4 (1124001)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120201)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- Osg Straight Flute 4-Flute Taps