Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 6014400
Zoro # G9311267
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6014400
- Zoro # G9311267
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 1/4"-28 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 mm |
Shank Length | 1 25/64 in |
55% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | 7/32 in |
Square Size | 0.2380 in |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Long Reach Cable Puller/Lifter, 3000 lb. (CP-30)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33041)
- WESTWARD 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (5TZE7)
- SURTEK BallPeen Hammer 16Oz (16S)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1170800)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1970200)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1171301)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1810900)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1970201)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15257)
- Osg Straight Flute 3-Flute Taps