Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 6010200
Zoro # G9311224
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6010200
- Zoro # G9311224
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
75% Thread Drill Size | #25 |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
Square Size | 0.1900 in |
Shank Length | 1 19/64 in |
65% Thread Drill Size | #23 |
Description
Screw Thread Insert STI Tap, Thread Size #10-24, UNC, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23/32 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Router Bit Set, Super Delux, 1/2S, 30 Pc (16Y605)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- VEGA Quick Release Mag Screwdriver x 3-1/4 in (QMBS58)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J397)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1012101)
- OSG Straight Flute Hand Tap, Plug, 3 (6008100)
- OSG Straight Flute Hand Tap, Taper, 3 (1013900)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1970201)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- OSG Straight Flute Hand Tap, Taper, 3 Flutes (581)
- CLEVELAND Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC (C54118)
- Osg Taps