Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 6006600
Zoro # G9665196
product price: $14.25
/ea
$14.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Tap Finish Bright
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6006600
- Zoro # G9665196
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H2 |
Thread Length | 7/8" |
55% Thread Drill Size | #32 |
75% Thread Drill Size | #36 |
Square Size | 0.1310 in |
65% Thread Drill Size | #34 |
Shank Length | 1 5/16 in |
Thread Size | #6-32 |
Description
Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/32 in, Tap Chamfer Plug, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOLS FRONT GUIDE ROLLER KIT (ML42-24-0022)
- STARRETT Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-06)
- KRAFT TOOL Magnesium Smooth Blade Asphalt Lute, 30 (GG830N-01)
- LENOX 8 TPI Reciprocating Saw Blade, 5 PK (LXAR12108CT)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- OSG Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC (2493303)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1001100)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1046100)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes (1101501605)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- Osg Taps